Shop All Hex Key Sets
Wiha
Insulated TorqueVario-S Handle In/lbs
Mfr # 28750
Zoro # G7591149
product price: $217.61
/ea
Free Shipping & Returns
$217.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- Grip Style Ergonomic
- Container Type SlimLine Blade Holder
- End Shape Standard
Product Information
- Brand Wiha
- MFR # 28750
- Zoro # G7591149
- UPC # 084705287508
- Country of Origin Germany
- Category Hex Key Sets
Details
Shape | Hex |
Item | Standard Hex Key Set |
Grip Style | Ergonomic |
Container Type | SlimLine Blade Holder |
End Shape | Standard |
Description
Insulated TorqueVario-S Handle In/lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5 (445-20X-5PK)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X25)
- WIHA 10 Piece Metric L-Shape Hex Key Set, 13693 (13693)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33488 (33488)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- WIHA TorqueFix T-handle (28938)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- Wiha Hex Key Sets