Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 6 pc.
Mfr # 32984
Zoro # G4541966
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 6
- Nonsparking No
- Tool Kit Product Grouping Insulated Tool Kits
Product Information
- Brand Wiha
- MFR # 32984
- Zoro # G4541966
- UPC # 084705329840
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
WIHA Tools' 32984 Insulated Tool Set is an insulated tool kit that offers a comprehensive range of tools for electrical work. This insulated tool set can be used across a wide range of applications and product categories. It comes with slotted, Phillips #2 and square recess #2 screwdrivers. The pliers included in this set are 8 in. lineman's pliers and 8 in. long nose pliers. The two pairs of pliers come complete with a soft grip for comfort and better control when working on projects. This 6-piece set has a 3 and 4.5 mm slotted screwdriver, a Philip #2 screwdriver and square recess #2 screwdriver, making it the ideal choice for all your small projects. WIHA Tools' 32984 Insulated Tool Set is an excellent option if you want high quality tools at affordable prices that will give you great value for your money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Green Power Load, Medium Power, PK100 (22C3)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (LC - 7)
- LENOX Hole Saw (LXAH321116)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- WIHA Insulated Tool Set, 14 pc. (32192)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Tool Set, 28 Pieces, 1000VAC Max (32989)
- WIHA Insulated Socket Set, 10 pc. (31595)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Tool Set, 5 pc. (32872)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- Wiha Hand Tool Kits