Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 5 pc.
Mfr # 32875
Zoro # G4588762
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Belt Pack Pouch
- Insulated / Uninsulated Insulated
- Number of Pieces 5
- Number of Screwdrivers 3
Product Information
- Brand Wiha
- MFR # 32875
- Zoro # G4588762
- UPC # 084705328751
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
WIHA TOOLS' 32875 Insulated Tool Set, 5 pc. is a versatile set of insulated tools that offers the utmost in safety and reliability. These top-quality pliers and screwdrivers are specifically designed for use on live electrical equipment such as household appliances and power tools. This insulated tool kit comes with 2 long nose pliers and 3 slotted screwdrivers. The long nose pliers measure 8 in., while the slotted screwdrivers come in 4.5, 6.5mm sizes respectively. Both the long nose pliers and slotted screwdrivers have a maximum use voltage of 1000VAC, so they are safe to use on live electrical equipment. The tool pouch provides convenient storage for your items when not in use or during transport between jobsites or locations where you need them most. WIHA TOOLS' 32875 Insulated Tool Set, 5 pc., is an ideal choice for professionals looking to keep their job sites safe from accidents caused by faulty insulation on their tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- WIHA Insulated Tool Set, 5 pc. (32872)
- WIHA Insulated Socket Set, 16 pc. (31491)
- WIHA Insulated Tool Set, 66 pc. (32876)
- WIHA Insulated Tool Set, 25 pc. (32879)
- WIHA Insulated Tool Set, 11 pc. (32888)
- WIHA Insulated Tool Set, 80 pc. (32877)
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- Wiha Insulated Tool Sets