Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 48 pc.
Mfr # 32874
Zoro # G4545012
original price:
$848.99
11% off
new price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes CanvasTool Bag
- Insulated / Uninsulated Insulated
- Number of Pieces 50
- Wrenches Included Adjustable Wrenches, Combination Wrenches
Product Information
- Brand Wiha
- MFR # 32874
- Zoro # G4545012
- UPC # 084705328744
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Tool Storage Height | 16 in |
Tool Storage Depth | 8 in |
Drive Size1 | Sockets Not Included |
Tool Storage Width | 16 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 50, Pliers Included (1) Diagonal-Cutting Pliers, (1) Tongue and Groove Pliers, (2) Lineman's Pliers, (2) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (10) Slotted Screwdrivers, (4) Phillips Screwdrivers, (4) Specialty Screwdrivers, (6) Hex Keys, (6) Nut Drivers, (8) Torx Screwdrivers, Sockets, Drive Tools, and Accessories Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- WIHA Insulated Tool Set, 24 pc. (31790)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Tool Set, 6 pc. (32984)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32886)
- WIHA Insulated Tool Set, 16 Pieces, 1000VAC Max (32990)
- Wiha Insulated Tool Sets