Shop All Screwdrivers
Wiha
Insulated Slotted Screwdriver 5/16 in Round
Mfr # 32042
Zoro # G4528063
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 32042
- Zoro # G4528063
- UPC # 084705320427
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 7 in |
Overall Length | 11 3/4 in |
Handle Length | 4 1/2 in |
For Fastener Size | 8 mm |
Shank Diameter | 0.39 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/16 in, Slotted, Molded, Overall Length 11 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Bronze 6" X 2 3/4", 1/4" Radius X 5/8" Lip Comfort Grip Handle (62-580)
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- WILTON C-Clamp, 8-1/2", Steel, Extra HD, 31,250 lb. (8-FC)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Torx SoftFinish Screwdriver T9 (36272)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- Wiha Screwdrivers