Shop All Screwdrivers
This Product is Discontinued
Wiha
Insulated Slotted Screwdriver 3/16 in Round (Discontinued)
Mfr # 32025
Zoro # G4635662
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 32025
- Zoro # G4635662
- UPC # 084705320250
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 7 in |
Overall Length | 11 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.29 in |
For Fastener Size | 4.5 mm |
Description
Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Molded, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.