Shop All Screwdriver Sets
Wiha
Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs
Mfr # 32198
Zoro # G4583993
Free Shipping & Returns
$147.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size #1, #2, 3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm
- Handle Material Multi Component
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 32198
- Zoro # G4583993
- UPC # 084705321981
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm |
Shank Length | 3 in to 6 in |
Overall Length | 8" to 10-5/8" |
Container Length | 11 5/16 in |
For Fastener Size | 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, 6.5 mm |
Sizes Included | Keystone Slotted: 9/64 in x 4 in, 5/32 in x 4 in, 3/16 in x 5 in, 7/32 in x 5 in, 1/4 in x 6 in, Phillips: #1 x3 in, #2 x 4 in, Square #1 x3 in, #2 x 4 in, Xeno #1 x 3 in, #2 x 4 in |
Container Width | 6 13/16 in |
Container Height | 3 7/16 in |
Description
This WIHA TOOLS 32198 Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs comes with a variety of screwdrivers for tackling different types of fasteners. These slimline screwdrivers are made from durable alloy steel and have multi-component handles that provide you with maximum comfort while working. The screwdrivers are designed to be used on live electrical equipment. They have insulated cushioned grips that offer better grip in wet conditions. Each set has slotted, Phillips and square bit tips that can reach into tight spots where standard tools cannot fit. This 11-piece set features Xeno terminal tip bits for easy identification in dark areas or poor lighting conditions. Whether you are an electrician or hobbyist, the WIHA TOOLS 32198 Insulated Screwdriver Set is the ideal choice for your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (1UKF8)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM-D)
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 3.0-6.5, Phillips Number 0 -2 and Square Number 1-3, 10-Pc (30290)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- SATA Folding Ratcheting Screwdriver Set, 7 Pc (ST09349)
- Wiha Screwdriver Sets