Shop All Box End Wrenches
Wiha
Insulated Ratcheting Wrench, SAE, 8-3/16"L
Mfr # 21335
Zoro # G9682937
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Wiha
- MFR # 21335
- Zoro # G9682937
- UPC # 084705213354
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/4 in |
Wrench Head Sizes | 3/4 in |
Size | 3/4" |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 8 1/4 in, 0 Degrees , Head Thickness 9/16 in, SAE, Standard, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- WIHA Ratcheting Wrench Set, Combination (21290)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- STAHLWILLE TOOLS Double ended ring Wrench Size 8 x 10 mm L.180 mm (41040810)
- Wiha Box End Wrenches