Shop All Box End Wrenches
Wiha
Insulated Ratcheting Wrench, Metric
Mfr # 21214
Zoro # G9682681
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Head Type Standard
Product Information
- Brand Wiha
- MFR # 21214
- Zoro # G9682681
- UPC # 084705212142
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Wrench Head Sizes | 14 mm |
Size | 14mm |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 6 1/2 in, 0 Degrees , Head Thickness 1/2 in, Metric, Standard, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 18 Gauge Double Cut Shear Blade Kit Kit #102 (KIT #102)
- BON TOOL Bon 12-946 Rock N Foot Roll Bracket (12-946)
- CRESCENT NICHOLSON Files and Rasps (37807)
- BIG HORN Planer Knife Setting Jig (19612)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- WIHA Box End Wrench, Metric, 17mm Head Sz, 12 pt (21017)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- Wiha Wrenches