Shop All Screwdrivers
Wiha
Insulated Pozidriv Screwdriver #3 Round
Mfr # 32403
Zoro # G0566050
original price:
$17.59
13% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #3
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 32403
- Zoro # G0566050
- UPC # 084705324036
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 150 mm |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.39 in |
For Fastener Size | #3 |
Description
Insulated Pozidriv Screwdriver, Tip Size #3, Pozidriv, Molded, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- WIHA Precision Hex Screwdriver 4 mm Round (26340)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- Wiha Screwdrivers and Nutdrivers