Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #2 Round
Mfr # 32102
Zoro # G1356564
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 32102
- Zoro # G1356564
- UPC # 084705321028
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.36 in |
For Fastener Size | #2 |
Description
If you work with electrical equipment, the WIHA TOOLS 32102 Insulated Screwdriver is a must-have. It will help protect you from shock and other hazards that come with this type of job. Rated at 1000V, this screwdriver has an insulated handle and black oxide tip for protection against high voltage. The plastic handle is 4 1/2 in. long and the alloy steel shank measures 4 in. The crosspoint tip is made of alloy steel and has a #2 size. This screwdriver also features a Phillips tip style group and its overall length is 8 1/2 in., while the handle length is 4 1/2 in.. WIHA TOOLS 32102 Insulated Screwdriver will be your go to tool when working on electric equipment because it can provide you with maximum protection against injury or damage to the device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- CRESCENT 20 Oz. Hatchet with Fiberglass Handle (CFHATCH20)
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA Precision Torx Screwdriver, T2 (27861)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- POWERBUILT #3 X 8" Phillips Screwdriver (Inj Hndl) (646146)
- Wiha Screwdrivers