Shop All Screwdrivers
Wiha
Insulated Phillips Screwdriver #2 Round
Mfr # 30704
Zoro # G0232482
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 30704
- Zoro # G0232482
- UPC # 084705307015
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 100 mm |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.29 in |
For Fastener Size | #2 |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-147 Handle, Swaged 1 3/8" X 6 Foot (12-147)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 10T 44-7/8 (ML48-39-0500)
- FOWLER Dial Indicator, 72-520-110 (FOW72-520-110)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WIHA Precision Torx Screwdriver, T3 (27862)
- WIHA Precision Torx Screwdriver T7 Round (26741)
- WIHA Precision Hex Screwdriver 3/32 in Round (26423)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- Wiha Screwdrivers