Shop All Nut Drivers
Wiha
Insulated Nut Driver 14.0mm
Mfr # 32238
Zoro # G9184887
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/2 in
- Nut Driver Shank Style Solid Round
Product Information
- Brand Wiha
- MFR # 32238
- Zoro # G9184887
- UPC # 084705322384
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 9 1/2 in |
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 14 mm |
Nut Driver Overall Length | 9 5/8 in |
Shank Diameter | 0.437 in |
Tip Size | 14 mm |
Shank Length | 5 in |
For Fastener Size | 14 mm |
Hex Size | 14 mm |
Description
Solid Round Shank Nut Driver, Tip Size 14 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, Metric, Solid Round, Fastener Holding No, For Fastener Size 14 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- WERA Screwdriver 1/4 in Round (5008060001)
- IRWIN BIT DRILL 9/16"" SPEEDBOR (88809)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Nut Driver, 5/16 in., Hollow, Ergo, 2-3/4 in (34339)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- Wiha Nut Drivers