Shop All Nut Drivers
Wiha
Insulated Nut Driver 12.0mm
Mfr # 32233
Zoro # G9184911
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/2 in
- Nut Driver Hex Size 12 mm
Product Information
- Brand Wiha
- MFR # 32233
- Zoro # G9184911
- UPC # 084705322339
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 9 1/2 in |
Nut Driver Hex Size | 12 mm |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 5/8 in |
Shank Length | 5 in |
Shank Diameter | 0.437 in |
For Fastener Size | 12 mm |
Tip Size | 12 mm |
Hex Size | 12 mm |
Description
Solid Round Shank Nut Driver, Tip Size 12 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, Metric, Solid Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- HHIP 9mm Combination Wrench (7023-2015)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Nut Driver, 5/16 in., Hollow, Ergo, 2-3/4 in (34339)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Nut Driver, 11/32 in., Solid, Ergo, 5 in. (34140)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- PROSKIT Insulated Nut Driver, 5.5mm Hex, 1000V (SD-800-M5.5)
- Wiha Nut Drivers