Shop All Linemans Pliers
This Product is Discontinued
Wiha
Insulated Linemans Pliers, w/Crimper, 9 In (Discontinued)
Mfr # 32821
Zoro # G4528553
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 13/16 in
- Jaw Width 1 5/32 in
- Jaw Thickness 19/32 in
- Overall Length 9 in
Product Information
- Brand Wiha
- MFR # 32821
- Zoro # G4528553
- UPC # 084705328218
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 13/16 in |
Jaw Width | 1 5/32 in |
Overall Length | 9 in |
Description
Linemans Plier, Insulated Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Wire Cutter, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No, Cutting Capacities 4 AWG, Features Finger Jam Protection for Safe Operation At All Settings, Large Square Anvil Surface on Each Side, Grip Material Bi-Material, Handle Color Red/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.