Shop All Screwdrivers
Wiha
Insulated Hex Screwdriver 3 mm Round
Mfr # 32303
Zoro # G0233672
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 32303
- Zoro # G0233672
- UPC # 084705323039
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 3 in |
Overall Length | 7 in |
For Fastener Size | 3 mm |
Description
If you need to tighten or loosen hexagon head screws, the WIHA TOOLS 32303 Insulated Screwdriver Hex 3.0mm is a must-have tool. With a tip size of 3 mm, this screwdriver can handle a wide range of fasteners. The cushion grip handle offers a soft and comfortable grip, which minimizes hand fatigue when working for long periods of time. The black oxide finish protects against corrosion and rusting. The hexagon screwdriver has an overall length of 7 in., with a shank length of 3 in. and alloy steel shank material. WIHA TOOLS 32303 Insulated Screwdriver Hex 3.0mm is the high quality tool that will meet your demands every time you use it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WIHA Screwdriver T7 Round (36268)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Screwdriver T20 Round (36278)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Hex 2.5mm 3.9" (36725)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- Wiha Screwdrivers and Nutdrivers