Shop All Hand Saws
Wiha
Insulated Hacksaw, 18 In L, 24 TPI
Mfr # 19767
Zoro # G4574403
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 18 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Steel
Product Information
Dimensions
Length | 18 in |
Blade Length | 12 in |
Manufacturers Warranty Length | Limited Lifetime |
Throat Depth | 3 7/16 in |
Blade Width | 1/2 in |
Overall Length | 18 in |
Description
Insulated Hacksaw, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.023 in, Blade Width 1/2 in, Cutting Edge Type Straight, Features High Visibility Double Covered Insulation, Meets Insulation Specifications, Protective Insulation Molded Directly Onto The Tool, Frame Material Steel, Hand Saw Application Metal, Hand Saw Product Type Insulated Hacksaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4310)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31)
- SK HAND TOOLS Pliers, 10" Slip Joint Pliers (7210)
- HARVEY Master Plumber Plastic Pipe Cable Saw (491004)
- OX TOOLS Three Piece Handsaw Kit (OX-P432903)
- CROWN TOOLS 10 Inch Reversible Dovetail Saw - 15 TPI (20220)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- STANLEY Stanley 15-809 Metal Mini-Hack„¢ Utility Saw (15-809)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- STANLEY Hand Saw, 26 In. L, Wood Handle, 1 pc. (20-065)
- Wiha Hand Saws