Shop All Box End Wrenches
Wiha
Insulatd Box Wrench Set, 3/8" to 3/4", 6pc
Mfr # 21391
Zoro # G4556115
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Storage Case
- Overall Length 5-1/2", 5-39/64", 6-7/64", 6-13/32", 7", 8-13/64"
- Size 3/8", 7/16", 1/2", 9/16", 5/8", 3/4
- Features 1000V AC Rated
- Head Type Standard
Product Information
- Brand Wiha
- MFR # 21391
- Zoro # G4556115
- UPC # 084705213910
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 5-1/2", 5-39/64", 6-7/64", 6-13/32", 7", 8-13/64" |
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 3/4 |
Range of Lengths | 5-1/2 in to 8-1/4 in |
Range of Wrench Sizes | 3/8 in to 3/4 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Range of Head Sizes | 3/8 in to 3/4 in |
Wrench Length Style | Standard |
Description
WIHA Tools' 21391 Insulated Box Wrench Set is a 6-piece set of high-quality combination wrenches with chrome finish. This set is designed to help you tighten and loosen nuts and bolts on both large and small projects. The wrench head sizes range from 3/8 in. to 3/4 in., so it can handle most types of jobs around the house or workplace. Each wrench has an alloy steel construction, making them durable and resistant to wear and tear. Their 12-point heads provide increased grip for more efficient fastening, especially on difficult surfaces like bare metal or frozen parts. WIHA Tools' 21391 Insulated Box Wrench Set is ideal for tightening or loosening nuts and bolts on various applications, including automotive, machinery, furniture assembly, home improvement projects and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- MAYHEW Line Up Pry Bar Set, Pieces 3 (61306)
- MILWAUKEE TOOL Milwaukee® 48-55-3490 Contractor Bag (48-55-3490)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw, 18V, Tool-Only (2621-20)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- DURSTON MFG Durston 5 Piece E Torx Set E6 - E24 (VMWTC624)
- Wiha Wrenches