Shop All Combination Wrench Sets
Wiha
Ins Open End Wrench Set, 5/16-3/4 in., 8Pc
Mfr # 20192
Zoro # G4526331
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Natural
- Wrench Style Open End
- Number of Pieces 8
- Includes Storage Pouch
Product Information
- Brand Wiha
- MFR # 20192
- Zoro # G4526331
- UPC # 084705201924
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 29/32 in to 7 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 5/16 in to 3/4 in |
Description
Open End Wrench Set, Alloy Steel, Natural, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, 10 Degrees , Insulated Yes, Clamshell, SAE, Single End, Rounded, Cushion Grip, 3 29/32 in to 7 in, Head Thickness 9/32 in, 5/16 in, 11/32 in, 13/32 in, 29/64 in, 15/32 in, 1/2 in, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- KYOCERA Grooving Insert, GE R150010CM PR1225 Grade PVD Carbide (GER150010CMPR1225)
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- WIHA Insulated Open End Wrench Set, Metric (20196)
- WIHA Combo Inch Ratchet Wrenches 12 Pc. (30394)
- WIHA Ins Open End Wrench Set, 15Deg, 6-19mm, 8Pc (20093)
- WIHA Combo Metric Ratchet Wrenches 12 Pc. (30391)
- WIHA Combination Wrench Tray Set 31 pcs- SAE (30492)
- WIHA Combination Inch/Metric Wrench Sets (30495)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG02)
- Wiha Combination Wrench Sets