Shop All Screwdrivers
Wiha
Hex Precision Screwdriver .035 Hex 0.35"
Mfr # 26343
Zoro # G3541259
original price:
$12.28
51% off
new price: $5.98
/ea
Sold in multiples of 3 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 0.35"
- Shank Length 1.6"
- Overall Length 5.3"
- Tip Style Hex
Product Information
- Brand Wiha
- MFR # 26343
- Zoro # G3541259
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 0.35" |
Shank Length | 1.6" |
Overall Length | 5.3" |
Details
Item | Hex Precision Screwdriver .035 |
Tip Style Group | Hex |
Tip Style | Hex |
Handle Type | Soft Pico Finish |
Number of Pieces | 1 |
SAE or Metric | SAE |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Finish | Hard-chrome Plated |
Description
Hex Precision Screwdriver .035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-18 (DWT54504)
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- INGERSOLL-RAND 12 Piece Tamper Proof Torx Bit Socket Set (752031X)
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- WIHA Prcsion Slotted Screwdriver, 2.5 mm (27276)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- Wiha Screwdrivers and Nutdrivers