Shop All Bit Sockets
Wiha
Hex Bit Socket, Metric, 9pcs
Mfr # 71996
Zoro # G0923478
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 9
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 71996
- Zoro # G0923478
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Measurement Type | Metric |
Number of Pieces | 9 |
Item | 9 Piece Hex Bit Metric |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
9 Piece Hex Bit Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- BON TOOL Bon 82-438 Wood Bull Float Only 48" (82-438)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.00mm (45345)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- KO-KEN Bit Socket 8mm Hex 25mm 3/8 Sq. Drive (3012M.25-8)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4LA)
- KO-KEN Bit Socket 3mm Hex 160mm 3/8 Sq. Drive (3010M.160-3)
- Wiha Sockets & Ratchets