Shop All Bit Sockets
Wiha
Hex 1/4" Drive Bit Socket 6" Long 2.5mm
Mfr # 77140
Zoro # G3545888
product price: $6.22
/ea
Sold in multiples of 2 for $12.44
$12.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Drive Bit
- Number of Points 6
- Material Tool steel
- Overall Length 6"
Product Information
- Brand Wiha
- MFR # 77140
- Zoro # G3545888
- Country of Origin Germany
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Size | 2.5mm |
Details
Socket Type | Drive Bit |
Number of Points | 6 |
Material | Tool steel |
Item | 1/4 Dr 6In. Long Bit Socket Hex 2.5Mm |
SAE or Metric | Metric |
Category Type | Socket Bits |
Replaceable Insert | No |
Description
1/4 Dr 6In. Long Bit Socket Hex 2.5Mm, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 8 mm x 8 in (LTB0808)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM70)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- Wiha Bit Sockets