Shop All Master Sets
Wiha
EV Service Tool Kit, Drive Size 1/4
Mfr # 91890
Zoro # G507630516
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Stripping Knife, Cutter, Extension Bar, Plier, Ratchet, Screwdriver, Socket, Wrenches
- Number of Pieces 17
- Primary Application Electrical
- Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Wrenches
- Standards STM F1505, VDE
Product Information
- Brand Wiha
- MFR # 91890
- Zoro # G507630516
- UPC # 084705918907
- Country of Origin Germany
- Category Master Sets
Dimensions
For Fastener Sizes | 5 mm to 13 mm |
Drive Size1 | 1/4 in |
Details
Item | EV Service Tool Kit |
Includes | Cable Stripping Knife, Cutter, Extension Bar, Plier, Ratchet, Screwdriver, Socket, Wrenches |
Number of Pieces | 17 |
Primary Application | Electrical |
Tool Families Included | Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Wrenches |
Standards | STM F1505, VDE |
Number of Sockets, Drive Tools, and Accessories | 9 |
Number of Pliers | 3 |
Sockets, Drive Tools, and Accessories Included | (1) Drive Tool, (8) Sockets |
Cutting Tools Included | (1) Cable Stripping Knife |
Pliers Included | (1) Diagonal Cutting Pliers, (1) Linesman's Pliers, (1) Needle Nose Pliers |
Miscellaneous Tools Included | (1) Tweezer |
Number of Wrenches | 4 |
Voltage Rating | 1,000 V AC |
Tool Storage Type | Tool Case |
Wrenches Included | (4) Open Ended Wrenches |
Number of Inspection and Retrieving Tools | 1 |
Insulated | Insulated |
Screwdrivers, Keys, and Bits Included | (2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (3) Torx Screwdrivers |
Inspection and Retrieving Tools Included | (1) Tweezers |
Measurement Type | Metric |
Locking System | Finger-Recesses |
Description
EV Service Tool Kit, Tool Storage Type Tool Case, Measurement Type Metric, Drive Size 1/4 in, Number of Pieces 17, Pliers Included (1) Diagonal Cutting Pliers, (1) Linesman's Pliers, (1) Needle Nose Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (3) Torx Screwdrivers, Sockets, Drive Tools, and Accessories Included (1) Drive Tool, (8) Sockets, Wrenches Included (4) Open Ended Wrenches, Striking and Struck Tools Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- KLEIN TOOLS Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™ (51605)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 1/4"-20 NC (1520)
- WESTWARD Wrench, Combination/Extra Long, SAE, 15/16 (54PN86)
- WIHA Master Tool Set, SAE/Metric, 112 pcs. (32801)
- DISSTON Disston 160379 Master Mechanic Magnetic Nutsetter Set - 10 Piece (160379)
- STANLEY Stanley STMT71654 201 Piece 1/4", 3/8", & 1/2" Drive Mechanics Tool Set (STMT71654)
- GEARWRENCH 49 Pc 12 Drive 6 Point 120XP Standard Deep SAEMetric Mechanics Tool Set (KDT80700P)
- PROTO Master Tool Set, Add-On, 111, 1/2 In. (J99665)
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- Wiha Hand Tool Kits