Shop All Needle Nose Pliers
Wiha
ESD Prec Short Flat Nose Pliers
Mfr # 32752
Zoro # G0923496
$43.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-3/4
- Jaw Width 0.36"
- Features Made of ESD-Safe Dissipative Material; Molded In Slip Guards for Added User Protection; Finger Jam Protection for Safe Operation at All Settings; Soft touch Tension Return Springs
- Material Steel
- Number of Pieces 1
Product Information
- Brand Wiha
- MFR # 32752
- Zoro # G0923496
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 4-3/4 |
Jaw Width | 0.36" |
Details
Features | Made of ESD-Safe Dissipative Material; Molded In Slip Guards for Added User Protection; Finger Jam Protection for Safe Operation at All Settings; Soft touch Tension Return Springs |
Material | Steel |
Number of Pieces | 1 |
Handle Type | Ergonomic Comfort Grip |
Max. Jaw Opening | 1/4" |
Item | 4.75In. Esd Safe Pliers, Short Flat Nose |
Description
4.75In. Esd Safe Pliers, Short Flat Nose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- BON TOOL Bon 82-330 Notched Floorsquareueegee 24" Red Rubber (82-330)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- WIHA Long Nose Plier (32618)
- WIHA 4 3/4 in Bent Needle Nose Plier ESD Safe Dissipative Handle (32744)
- CS UNITEC Non Sparking Plier, Round Nose, 150mm (6in), Aluminum Bronze (EX607-6A)
- Wiha Pliers