Shop All Multi-Bit Screwdrivers
Wiha
Drive-Loc VI Combo Blade 10 Pc. Set
Mfr # 28199
Zoro # G0923365
original price:
$109.80
16% off
new price: $91.47
/ea
Free Shipping & Returns
$91.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Perfect Fit for Your Hand Because of Wiha Handle Size Concept Pouch
- Handle Type Cushion Grip
- Includes (1) T6+T8; T7+T9; (1) T10+T15; (1) T20+T25; (1) Slotted 4.0; (1) 6.0; (1) Phillips #1 #2; (1) Hex 3/32+7/64; (1) 1/8+9/64; (1) 5/32+3/16
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Product Information
- Brand Wiha
- MFR # 28199
- Zoro # G0923365
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Details
Features | Perfect Fit for Your Hand Because of Wiha Handle Size Concept Pouch |
Handle Type | Cushion Grip |
Includes | (1) T6+T8; T7+T9; (1) T10+T15; (1) T20+T25; (1) Slotted 4.0; (1) 6.0; (1) Phillips #1 #2; (1) Hex 3/32+7/64; (1) 1/8+9/64; (1) 5/32+3/16 |
Plier Item | Drive-Loc VI Combo Blade |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Locking 10 Pc Set Slot/Ph//Hex |
Tether Style | Tether Capable |
Description
Locking 10 Pc Set Slot/Ph//Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7120 General Purpose Needle Scaler (CPT7120)
- LENOX Hole Saw (LXAH3434)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- WIHA Precision Screwdriver Set (26596)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- CRAFTSMAN Multi-Bits Ratcheting Screwdriver, 26-pc (CMHT68001)
- Wiha Screwdrivers and Nutdrivers