Shop All Cutting Pliers
Wiha
Classic Grip Pliers and Cutters Tray 3pc
Mfr # 34680
Zoro # G502685672
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Set Includes: Long Nose: 8.0", Angled Cutters: 8.0", and Lineman's Pliers w/Crimpers: 9.0"
- Finish Brushed
- Includes Set Includes - Long Nose 8.0" | 200mm | Angled Cutters 8.0" | 200mm | Lineman's Pliers w/Crimpers 9.0" | 225mm
- Weight 2.45
- Handle Color Red
Product Information
- Brand Wiha
- MFR # 34680
- Zoro # G502685672
- UPC # 084705346809
- Country of Origin Viet Nam
- Category Cutting Pliers
Details
Features | Set Includes: Long Nose: 8.0", Angled Cutters: 8.0", and Lineman's Pliers w/Crimpers: 9.0" |
Finish | Brushed |
Includes | Set Includes - Long Nose 8.0" | 200mm | Angled Cutters 8.0" | 200mm | Lineman's Pliers w/Crimpers 9.0" | 225mm |
Item | Classic Grip Pliers and Cutters Tray 3pc |
Weight | 2.45 |
Plier Item | Pliers Sets |
Handle Color | Red |
Description
Classic Grip Pliers and Cutters Tray 3pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- SCHRADE Folding Knife, 2 Blades, 3 In, Brown (94OTCP)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- WIHA Cutters (56833)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA 8 in Diagonal Cutting Plier Flush Cut Insulated (32929)
- WIHA Retaining Ring Pliers Internal 90 Deg (32627)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- Wiha Cutting Pliers