Shop All Box End Wrenches
Wiha
Box End Wrench, SAE, 1/2" Head Sz, 12 pt.
Mfr # 21048
Zoro # G8477476
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Size 1/2"
- Features Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
- Head Type Offset
- Finish Chrome
Product Information
- Brand Wiha
- MFR # 21048
- Zoro # G8477476
- UPC # 084705210483
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 1/2" |
Head Size | 1/2 in |
Wrench Head Sizes | 1/2 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 7/16 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- WIHA Insulated Ratcheting Wrench, SAE, 6-1/8" L (21329)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- WIHA Box End Wrench, SAE, 1/4" Head Sz, 12 pt. (21040)
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- WIHA Insul Box Wrench Set, 5/16" to 3/4", 8pcs. (21096)
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- Wiha Box End Wrenches