Shop All Nut Setters and Bit Holders
Wiha
Blade Holder Handle, 1/4" Drive Size
Mfr # 28400
Zoro # G8477379
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 15/64 in
- Shank Size 1/4"
- Overall Length 6-5/16"
- Bit Style Blade Holder Handle
- Measurement Type SAE
Product Information
- Brand Wiha
- MFR # 28400
- Zoro # G8477379
- UPC # 084705283012
- Country of Origin Poland
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 15/64 in |
Shank Size | 1/4" |
Overall Length | 6-5/16" |
Details
Description
Blade Holder Handle, Drive Size 15/64 in, Bit Holder Drive Type Hex, Shank Style Hex, Bit Retainer Type Locking Quick Change, Nonmagnetic, Impact Rated No, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 3" Milling Vise Swivel Base (3900-2233)
- METABO Carbon Brush Set, Cut-Off, PK2 (316055220)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- WIHA Slimfix 1/4-in. Bit Holder (71496)
- WIHA 1/4-Inch by 76mm Screw On Cap Bit Holder with Rubber O-Ring Retainer, Stainless Steel (71493)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- Wiha Screwdrivers and Nutdrivers