Shop All Tool Bags, Backpacks & Totes
Wiha
Backpack, Heavy Duty Tool Hauler Backpack, Black/Red
Mfr # 91869
Zoro # G910908783
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black/Red
- Features Tilt-resistant, waterproof hard wearing-base tray keeps the tools safe and dry
- Height 8 in
- Includes 77 storage and 30 flexible attachment options
Product Information
- Brand Wiha
- MFR # 91869
- Zoro # G910908783
- UPC # 84705918693
- Country of Origin Germany
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 8 in |
Length | 20.87 in |
Width | 14 in |
Details
Item | Heavy Duty Tool Hauler Backpack |
Tool Storage Type Included | Backpack |
Color | Black/Red |
Features | Tilt-resistant, waterproof hard wearing-base tray keeps the tools safe and dry |
Includes | 77 storage and 30 flexible attachment options |
Description
Wihas Heavy Duty Tool Hauler Backpack stands out as an essential companion for professionals who demand efficiency and organization in their daily lives. Theres a spot for everything with 77 storage and 30 flexible attachment options for tools and other essentials. With many innovative features and benefits, its an essential piece of gear everyone will benefit from having in their hands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- MARTOR Blades, Box, PK100 (5232.70)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 XL)
- PAKTEK Tool Tote Bag (PA393079)
- ERGODYNE Bag/Tote, Wheeled Gear Bag, Red, 1000D Nylon, Double Coated (GB5005W)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- ELITE GEAR Tote Tool Bag (430)
- Wiha Tool Bags, Backpacks & Totes