Shop All Adjustable Wrenches
Wiha
Adjustable Wrench 10-in.
Mfr # 76202
Zoro # G811177615
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wiha
- MFR # 76202
- Zoro # G811177615
- UPC # 84705762029
- Country of Origin Germany
- Category Adjustable Wrenches
Description
Wiha 76202 Adjustable Wrench 10An adjustable wrench is a must-have tool for every toolbox. This exceptional wrench is designed to handle a wide range of fastener sizes with ease, making it an indispensable companion for any DIY enthusiast or professional tradesperson. Equipped with a built-in tension spring, the wrench ensures jaw stabilization and offers effortless knurl adjustment. For added convenience, the wrench features a handle hole that allows for easy tethering, hanging, or storage. There is a laser-etched scale on the wrench, displaying both SAE standard and metric sizes. This feature enables quick and effortless size adjustment, eliminating the guesswork and streamlining your workflow. The jaws of this wrench are induction hardened, ensuring exceptional durability and longevity even under rigorous use. The Wiha Adjustable Wrench is , providing you with peace of mind and assurance of its exceptional quality and performance.Adjustable jaw design that can securely grip various sizes of fastenersBuilt-in tension spring for stabilizing the jaw and facilitating easy knurl adjustmentInduction hardened jaws for durability and longevityLaser-etched scale displaying both SAE standard and metric sizes, enabling quick and effortless size adjustmentLarger knurl for easy adjustment ensures a tight jaw fitHandle hole for convenient tethering, hanging, or storageEngraved size markings for clear identificationBlack phosphate finish for easy clean and rust resistantWiha premium quality tool steel for strength and durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- BOSCH 1-3/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT22)
- PROTO Black Oxide Combination Wrench 11/32" - 12 Point (J1211BA)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- WIHA Adjustable Wrench 12-in. (76203)
- WIHA Adjustable Wrench 8-in. (76201)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- Wiha Wrenches