Shop All Adjustable Wrenches
Wiha
Adj. Wrench, Ins., 12", 1-1/2" Cap., Natural
Mfr # 76212
Zoro # G4615256
product price: $60.53
/ea
$60.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Natural
- Material Insulated Rubber Dipped
- Features SAE Scale
- Insulated / Uninsulated Insulated
Product Information
- Brand Wiha
- MFR # 76212
- Zoro # G4615256
- UPC # 084705762128
- Country of Origin Germany
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Insulated Adjustable Wrench, Insulated Rubber Dipped, Natural, 12 in, Jaw Capacity 1 1/2 in, Insulated, Slip Guard Handle, Quick Adjust, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1024)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- WIHA Adjustable Wrench 10-in. (76202)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- WIHA Adjustable Wrench 8-in. (76201)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- Wiha Wrenches