Shop All Adjustable Wrenches
Wiha
Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural
Mfr # 76210
Zoro # G4627831
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Natural
- Material Insulated Rubber Dipped
- Features SAE Scale
- Insulated / Uninsulated Insulated
Product Information
- Brand Wiha
- MFR # 76210
- Zoro # G4627831
- UPC # 084705762104
- Country of Origin Germany
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
Insulated Adjustable Wrench, Insulated Rubber Dipped, Natural, 10 in, Jaw Capacity 1 1/4 in, Insulated, Slip Guard Handle, Quick Adjust, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scraper Tool (MST2-176-180-XNGL)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- HUTCHINS MANUFACTURING SANDER 6" VACUUM RANDOM ORBITAL (HU3950)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- WIHA Adjustable Wrench 12-in. (76203)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- WIHA Adjustable Wrench 10-in. (76202)
- WIHA Adjustable Wrench 8-in. (76201)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" (9033 R US)
- Wiha Wrenches