Shop All Hex Key Sets
Wiha
9 Piece Metric L-Shape Hex Key Set, 66990
Mfr # 66990
Zoro # G3437542
$39.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Chrome
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Product Information
- Brand Wiha
- MFR # 66990
- Zoro # G3437542
- UPC # 084705669908
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Arm Length | 3.50" to 8.70" |
Size Code | M7 |
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 8 51/64" |
Tip Size Code | M7 |
Length Family | Long |
Container Height | 2 in |
Range of Lengths | 2 27/32 in to 8 27/32 in |
Container Width | 5 in |
Container Length | 12 5/16 in |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 9, Plastic Holder, Long, Hex, 9, No, 2 27/32 in to 8 27/32 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- GREENLEE Pilot Drill Bit, 1/4 Dia x 2 1/2 in L (645-001)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36497 (36497)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Wiha Hex Key Sets