Shop All Hex Key Sets
Wiha
8 Piece SAE T-Shape Hex Key Set, 33499
Mfr # 33499
Zoro # G0879457
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Type Soft Grip Dual T-Shape
- Includes (8) Ball End Hex T- Handle; (1) Metal Stand
- Measurement Type SAE
Product Information
- Brand Wiha
- MFR # 33499
- Zoro # G0879457
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Type | Soft Grip Dual T-Shape |
Includes | (8) Ball End Hex T- Handle; (1) Metal Stand |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Ball Hex |
Item | 8 Pc Soft Grip Set In Stand, In Metal St |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This ball end hex key set from WIHA Tools contains 8 pieces of T-shaped hex keys that are made of chrome vanadium molybdenum steel. They have a black oxide finish and come in a metal stand container. Their T-shaped handles provide better grip, especially in wet conditions. This ball end hex key set comes with sizes ranging from 1/8" to 3/8". The tips are made of chrome vanadium molybdenum steel and feature a black oxide finish. Each hex key is designed for use on various fasteners, including nuts, bolts and screws. If you want the best quality tools to handle your projects, then this WIHA Tools 8 Piece SAE T-Shape Hex Key Set is definitely worth investing in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- MILWAUKEE TOOL EXACT 600 MCM Copper 12T U-Style Die (49-12-U600C)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33488 (33488)
- WIHA 13 Piece Ball End Color Coded Hex L-Key Set - SAE (66981)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- Wiha Wrenches