Shop All General Hand Tool Kits
This Product is Discontinued
Wiha
8 Pc Plier Set (Discontinued)
Mfr # 30998
Zoro # G0922787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 8
- Includes 6.3" Combo Pliers, 9" Lineman's, 6.3" & 8" Long Nose, 5.5" Diagonal Cutters, 8" Heavy Duty Cutter, Canvas Pouch
- Features Soft Grip, Finger Jam Protection
- Material C70 Steel
- Tool Storage Type Included Canvas Pouch
Product Information
- Brand Wiha
- MFR # 30998
- Zoro # G0922787
- Country of Origin Germany
- Category General Hand Tool Kits
Details
Number of Pieces | 8 |
Includes | 6.3" Combo Pliers, 9" Lineman's, 6.3" & 8" Long Nose, 5.5" Diagonal Cutters, 8" Heavy Duty Cutter, Canvas Pouch |
Features | Soft Grip, Finger Jam Protection |
Material | C70 Steel |
Tool Storage Type Included | Canvas Pouch |
Item | 8 Pc Plier Set |
Description
8 Pc Plier Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.