Shop All Hex Key Sets
Wiha
7 Piece Torx? Long Handle Hex Key Set, 36237.G
Mfr # 36121
Zoro # G3022652
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ChromTop
- Handle Material Multicomponent
- Handle Type Long Handle
- Includes Ball End Torx(R)T9 x 2-1/2 in , T10 x 2-1/2 in , T15 x 3 in , T20 x 3 in , T25 x 3 in , T27 x 4-1/2 in , T30 x 4-1/2 in
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Wiha
- MFR # 36121
- Zoro # G3022652
- UPC # 084705362373
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | Ball End Torx: T9 x 2 1/2 in, T10 x 2 1/2 in, T15 x 3 in, T20 x 3 in, T25 x 3 in, T27 x 4 1/2 in, T30 x 4 1/2 in |
Tip Size | T10, T15, T20, T25, T27, T30, T9 |
For Fastener Size | T10, T15, T20, T25, T27, T30, T9 |
Container Height | 1 in |
Container Width | 8 1/2 in |
Container Length | 12 in |
Size | T9, T10, T15, T20, T25, T27, T30 |
Sizes"cluded | Ball End Torx: T9 x 2 1/2", T10 x 2 1/2", T15 x 3", T20 x 3", T25 x 3", T27 x 4 1/2", T30 x 4 1/2" |
Description
General Purpose Screwdriver Set, Tip Finish Chrome, T10, T15, T20, T25, T27, T30, T9, Torx, Ergonomic, Number of Pieces 7, No, ESD Safe No, Non-Sparking No, Measurement Type Torx, Includes Ball End Torx(R)T9 x 2-1/2 in , T10 x 2-1/2 in , T15 x 3 in , T20 x 3 in , T25 x 3 in , T27 x 4-1/2 in , T30 x 4-1/2 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 80 mm to 115 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz (J57-531-TT)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 2" dia. (SKTT-027)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- WIHA 12 Piece SAE L-Shape Hex Key Set, 13694 (13694)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36394 (36394)
- WIHA 13 Piece Ball End Color Coded Hex L-Key Set - SAE (66981)
- WIHA TorqueFix T-handle (28938)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 36990 (36990)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15910)
- Wiha Hex Key Sets