Shop All Hex Key Sets
Wiha
7 Piece Torx? L-Shape Torx?lus Key Set, 36690
Mfr # 36690
Zoro # G9969303
product price: $23.54
/ea
$23.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 5/8 to 11/16"
- Handle Material Alloy Steel
- Handle Type L-Shape
Product Information
- Brand Wiha
- MFR # 36690
- Zoro # G9969303
- UPC # 084705366906
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Handle Length | 5/8 to 11/16" |
Sizes Included | IP10, IP15, IP20, IP6, IP7, IP8, IP9 |
Tip Size | IP10, IP15, IP20, IP6, IP7, IP8, IP9 |
Size Code | IP7 |
Arm Length | 2-1/2" to 3.69" |
Length Family | Long |
Container Width | 3 13/16 in |
Tip Size Code | IP7 |
Range of Lengths | 2 1/2 in to 3 3/4 in |
Container Height | 1 13/16 in |
Overall Length | 2 1/2", 2 3/4", 3", 3 1/2", 3 3/4" |
Container Length | 5/16 in |
Sizes"cluded | IP10, IP15, IP20, IP6, IP7, IP8, IP9 |
Description
Torx Key Set, Tip Size IP10, IP15, IP20, IP6, IP7, IP8, IP9, Black Oxide, 7, Plastic Holder, Long, Torx, 2, No, 2 1/2 in to 3 3/4 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Torque Wrench Head, 6-1/2" Size, Steel (60647)
- MASON Pad, Anti Vibration (5C025)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WIHA 10 Piece Torx? Torx? Key Set, 71690 (71690)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 66991 (66991)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- Wiha Wrenches