Shop All Hex Key Sets
Wiha
7 Piece SAE Torx? Key Set, 79450
Mfr # 79450
Zoro # G0637537
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Includes (7) Pentalobe 5 Point Security Insert Bit; (1) Quick Release Bit Holder, (
- Measurement Type SAE
- Number of Pieces 7
Product Information
- Brand Wiha
- MFR # 79450
- Zoro # G0637537
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | PLS8, 10, 15, 20, 25, 27, 30 |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Includes | (7) Pentalobe 5 Point Security Insert Bit; (1) Quick Release Bit Holder, ( |
Measurement Type | SAE |
Number of Pieces | 7 |
Shape | Torx |
Item | X-Selector. Security Plus Bit Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The WIHA TOOLS 79450 7 Piece SAE Torx? Key Set offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The set contains seven hex keys, each with a different tip size. The blade is made of chrome vanadium molybdenum steel, while the handle is made of chrome-vanadium-molybdenum steel. Each key has a magnetic bit holder, so you can attach it to any ferrous metal surface. This standard torx? key set comes in a canvas pouch that helps to keep the tools neat and tidy. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 7 Piece SAE Torx? Key Set because it contains all the essential tools needed for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet, 18V (XRW01Z)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-06)
- WIHA 13 Piece Ball End Color Coded Hex L-Key Set - SAE (66981)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder (66992)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 54095 (54095)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- Wiha Hex Key Sets