Shop All Cutting Pliers
Wiha
6 1/4 in Insulated End Cutting Nipper Insulated
Mfr # 32947
Zoro # G4611363
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brushed Finish, Two Component Ergo Cushion Grip
- Handle Type Ergonomic, Nonslip
- Jaw Length 1 1/4 in
- Jaw Width 1 1/2 in
- Material Drop Forged Special Tool Steel
Product Information
- Brand Wiha
- MFR # 32947
- Zoro # G4611363
- UPC # 084705329475
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/2 in |
Overall Length | 6 1/4 in |
Tip Width | 3/8 in |
Description
Insulated End Cutting Nippers, ESD Safe No, Features Brushed Finish, Two Component Ergo Cushion Grip, For Maximum Wire Thickness 8 AWG, Handle Color Red, Yellow, Handle Material Steel, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO P Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2-3/8" (HDR-P)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASDT500)
- WIHA Soft Grip High Leverage Angle cutters (32620)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- WIHA 8 in Diagonal Cutting Plier Flush Cut Insulated (32929)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- Wiha Cutting Pliers