Shop All Nut Driver Sets
Wiha
5/16In. X 6.0In. T-Handle Inch Nut Drive
Mfr # 33665
Zoro # G3528537
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Ergonomic Comfort Grip T-Handle
Product Information
- Brand Wiha
- MFR # 33665
- Zoro # G3528537
- UPC # 084705336657
- Country of Origin Poland
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Ergonomic Comfort Grip T-Handle |
Item | 5/16In. X 6.0In. T-Handle Inch Nut Drive |
Description
5/16In. X 6.0In. T-Handle Inch Nut Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA S HSS Heavy Duty Split Point Stub Drill Bit (DWDSTS)
- PROTO 3/8 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7224M)
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- WIHA Nut Driver Set, Metric, Solid, 7 pcs. (34194)
- WIHA 5/32 Nut Driver, Pico Finish Precision (26575)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- WIHA T27 Torx Power Bit, 1/4In. Hex Drive, 6I (74590)
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- Wiha Nut Driver Sets