Shop All Plier Sets
Wiha
4 Piece Plier Set Insulated Handle
Mfr # 32890
Zoro # G0422475
original price:
$177.99
5% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Steel
- Overall Length 6 1/2 in, 7 in
- Features Blades are Super Hardened and Tempered for Long Life Performance, Ergo Molded, Insulated Cushioned Grips, Maximum Durability
- Handle Type Insulated
Product Information
- Brand Wiha
- MFR # 32890
- Zoro # G0422475
- UPC # 094700764904
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Overall Length | 6 1/2 in, 7 in |
Description
Plier Set, ESD-Safe No, Insulated Yes, Number of Pliers 4, Plier Types Long Nose, Pliers Included 6 1/2 in Long-Nose Pliers with Cutter, 7 in Combination Pliers and Cutter, 8 in Heavy-Duty Side Cutter, Jaw Opening Type Manual, Voltage Rating 1,000 V, Grip Style Standard Cushion, Additional Tool Functions Wire Stripper, Features Blades are Super Hardened and Tempered for Long Life Performance, Ergo Molded, Insulated Cushioned Grips, Maximum Durability, Handle Color Multicolored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/64 (49717)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 4 In (GN4X4250B3-D-21)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- WIHA Straight Internal/External Ring Pliers (32693)
- WIHA 4 Piece Bi-Material Grip Plier Set Soft Vinyl Handle (32601)
- WIHA 8 Piece Bi-Material Grip Plier Set Insulated Handle (32987)
- WIHA 2 Piece Bi-Material; Vinyl Grip Plier Set Ergonomic, 2-Component Handle (32833)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- Wiha Plier Sets