Shop All Sockets
Wiha
3/8 in Drive, 5/16" SAE Socket, 6 Points
Mfr # 31811
Zoro # G0233298
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 7/64 in |
Size | 5/16" |
Socket Depth | Standard |
Insert Length | 1 11/32 in |
Tip Size | 5/16 in |
Description
If you are looking for a quality socket bit, the WIHA TOOLS 31811 3/8" Drive 5/16" SAE Socket 6 is the perfect choice. The product's urethane insulation ensures that your hands will not get burned. Featuring color urethane insulation, this hex bit prevents heat transfer from the metal parts of your socket to your hand. This high-quality alloy steel socket has a drive size of 3/8 in., an overall length of 3 7/64 in., and a tip size of 5/16 in. With six points, it offers strong grip and maximum torque transfer. It has a chrome finish with hex style bits that can be used with all types of sockets. WIHA TOOLS' Hex Bit Socket is durable and easy to use - making it one of the best tools around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 3 1/4 in L (J5441-12M)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- WIHA Professional Socket Tray 3/8" Drive 24pc (33795)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- PERFORMANCE TOOL 1/2 In Dr. Socket 30Mm, W32230 (W32230)
- Wiha Sockets