Shop All Screwdriver Sets
Wiha
2 Piece Stub Screwdriver Set
Mfr # 31191
Zoro # G0587076
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4", #2
- Handle Material Multi Component
- Number of Pieces 2
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
Product Information
- Brand Wiha
- MFR # 31191
- Zoro # G0587076
- UPC # 084705311913
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", #2 |
Details
Item | Soft Finish Stubby Slotted/Set |
Handle Material | Multi Component |
Number of Pieces | 2 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Includes | (1) Slotted: 1/4"; (1) Phillips: #2 |
SAE or Metric | SAE |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Handle Type | Cushion Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
Bit Style | Slotted, Phillips |
Description
When you are working on electronics, appliances and power tools, the WIHA Tools 31191 2 Piece Stub Screwdriver Set is the perfect choice. It contains a stubby slotted screwdriver with #2 tip size and a Phillips screwdriver with 1/4" tip size. The soft finish handles provide better grip when working in wet conditions. Each tool has a cushion grip handle for comfort during extended use. The set includes 2 pieces - one slotted and one Phillips screwdrivers. They are made of chrome vanadium molybdenum steel that is resistant to corrosion. WIHA Tools' 31191 2 Piece Stub Screwdriver Set provides an essential selection of tools for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 2-5/16, 8814A (8814A)
- CUSTOM BUILDING PRODUCTS Polyblend Sanded Grout, Solid Powder, Characteristic, Charcoal, 7 lb Box (PBPG607-4)
- DIABLO Universal Fit Oscillating Blade Set Feat (DOU5S)
- STAHLWILLE TOOLS CROW-FOOT Wrench heavy-duty Size 7/16 " inside square 3/8 " L.40 mm (02501028)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 5 pcs (53390)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- WIHA Screwdriver Set, Torx(R), 7 Pc (36299)
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- Wiha Screwdriver Sets