Shop All Cable and Wire Cutters
Wiha
19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32"
Mfr # 11950
Zoro # G4093363
Free Shipping & Returns
$271.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 19 1/2 in
- Cutting Action Shear
- Color Red Over Yellow
- Insulated / Uninsulated Insulated
Product Information
- Brand Wiha
- MFR # 11950
- Zoro # G4093363
- UPC # 084705119502
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 19 1/2 in |
Details
Primary Application | Electrical Cable |
Item | Cable Cutter |
Cutting Action | Shear |
Color | Red Over Yellow |
Insulated / Uninsulated | Insulated |
Capacity | Aluminum: 1000 MCM, Communication Cable: 15/32" |
Standards | ASTM F1505, CSA, EN/IEC 60900, Insulation specifications, NFPA-70E, VDE |
Features | Additional Durable Soft Black Grips, Double Covered Insulation Red Over Yellow, For cutting heavy Cables, Guaranteed Professional Quality, Insulated & Tested In Germany |
Handle Design | Double Insulated Red Over Yellow, Durable Soft Black Grip |
Cutting Capacity Copper | 15/32 in |
Cutting Capacity Communication Cable | 15/32 in |
Application | For Cutting Heavy Cables |
Cutting Capacity Aluminum | 1000 MCM |
Insulated | Yes |
Handle Style | Double Insulated |
Handle Color | Black |
Includes Cushioned Grip | Yes |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Heavy Cables |
Weight | 3.7 lb |
Description
Cable Cutter, Cutting Action Shear, Features Additional Durable Soft Black Grips, Double Covered Insulation Red Over Yellow, For cutting heavy Cables, Guaranteed Professional Quality, Insulated & Tested In Germany, For Wire/Cable Type Electrical/Data Cable, Handle Color Black, Handle Style Double Insulated, Includes Cushioned Grip Yes, Insulated Yes, Material Application Heavy Cables, Overall Length 19 1/2 in, Standards ASTM F1505, CSA, EN/IEC 60900, Insulation specifications, NFPA-70E, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- HHIP 1-7/8" Combination Wrench (7023-1029)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- QUEST TECHNOLOGY INTERNATIONAL Multi-Gauge Wire Cutter & Stripper - 20-30 Awg (TMI-1021)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- FELCO 23" Locoloc® Cable Cutter, Shear Cut (C16)
- Wiha Cable and Wire Cutters