Shop All Multi-Bit Screwdrivers
Wiha
14 in One SoftFinish Stubby Multi-Bit Driver
Mfr # 38090
Zoro # G811127627
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wiha
- MFR # 38090
- Zoro # G811127627
- UPC # 84705380902
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Description
14inOne SoftFinish Stubby Multi-Bit DriverWiha 14inOne SoftFinish Stubby Multi-Drivers are the standard for premium quality professional multi-drivers featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are direct-molded to bit holder for a permanent bond. The Stubby handle design measures 3.5 for accessing confined spaces, includes parallel flats to prevent table-top roll-off, and the removable cap stores 6 double-ended bits for a secure and convenient storage solution. Wiha double-ended insert bits consist of Wiha premium quality tool steel engineered for strength and durability and feature exact fit precision-machined tips for reduced cam-out.Set Includes: Phillips #0, #1, #2, #3 | Square #0, #1, #2, #3 | Slotted 3.0, 4.0, 4.5, 5.5, 6.0, 6.5mmSoftFinish cushion grip handle for comfort and controlStubby handle design measures 3.5 for accessing confined spacesRemovable cap stores 6 double-ended bits for a secure and convenient storage solutionParallel flats for roll-off preventionExact fit precision-machined tips for reduced cam-outWiha premium quality tool steel for strength and durabilityDual durometer construction for long-lasting durability8-edged soft-grip maximizes turn-force for 40% more powerMade in United States
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (40322)
- LEICA Carry Pouch, Nylon (848439)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- WIHA Drive-Loc VI Combo Blade 10 Pc. Set (28199)
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- Wiha Screwdrivers and Nutdrivers