Shop All Sockets
Wiha
1/4" Drive, 7mm Metric Socket, 6 Points
Mfr # 70442
Zoro # G3545906
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 55mm |
Size | 7mm |
Details
Socket Type | Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Natural Tumbled |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 7.0 X 50Mm With Permanent Industrial Mag |
Tether Style | Tether Capable |
Tether Ready | No |
Description
7.0 X 50Mm With Permanent Industrial Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- DREMEL MANDREL (402)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- WIHA Professional Standard Deep Socket Tray (33396)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-5/16" SAE Socket, 6 Points (KTI-24142)
- Wiha Sockets & Ratchets