Shop All Socket Sets
Wiha
1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome
Mfr # 31694
Zoro # G5940109
original price:
$622.59
9% off
new price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Standards ASTM F1505, EN/IEC 60900, NFPA70E
- Finish Chrome
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included 12
Product Information
- Brand Wiha
- MFR # 31694
- Zoro # G5940109
- UPC # 084705316949
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 8 mm to 24 mm |
Overall Length | 12 in |
Head Width | 1/2 in |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm |
Container Width | 14 1/2 in |
Container Length | 12 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm, 8 mm, 9 mm |
Head Depth | 7/16 in |
Standard Socket Size | 24 mm, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in, 17 in, 19 in, 22 in |
Container Height | 3 3/4 in |
Description
Product details about the WIHA - 31694 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WIHA - 31694 Socket Set is a comprehensive collection of metric sockets, ranging in size from 8mm to 24mm. The set includes standard 12-point sockets in various sizes: 8in, 9in, 10in,11in,12in,13in,14in,17in,19in and up to the largest at 22 inches. This wide range of socket sizes makes it suitable for diverse applications requiring different bolt clearances. The minimum arc swing is a precise1.5 degrees which allows for accurate adjustments during use.
Crafted from durable chrome vanadium steel with a corrosion-resistant chrome finish; this socket set is designed to withstand rigorous usage while maintaining its integrity over time. Each piece features a round head shape with standard head type and has been insulated for added protection when working with electrical systems rated up to an impressive voltage rating of 1,000 V. Despite not being impact-rated or tether-capable these tools are built according to ASTM F1505 standards as well as EN/IEC60900 and NFPA70E regulations.
This robust set comprises of fourteen pieces including eleven standard sockets (sizes:8mm-24mm), two extension bars (125mm &250 mm) and one pear-head ratchet drive tool that operates on hand power only without reversing capabilities but does feature locking functionality for secure operation.The entire kit comes neatly packed in a molded fit plastic case measuring approximately141⁄2 inches wide by12 inches long with33⁄4 inch height providing ample storage space yet compact enough for easy transportation or storage.
Please note that this product does not include flex sockets or deep sockets nor any socket bits but it does come equipped with wrenches making it adequate for most general tasks involving fasteners within the provided size range.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WIHA - 31694 Socket Set is a comprehensive collection of metric sockets, ranging in size from 8mm to 24mm. The set includes standard 12-point sockets in various sizes: 8in, 9in, 10in,11in,12in,13in,14in,17in,19in and up to the largest at 22 inches. This wide range of socket sizes makes it suitable for diverse applications requiring different bolt clearances. The minimum arc swing is a precise1.5 degrees which allows for accurate adjustments during use.
Crafted from durable chrome vanadium steel with a corrosion-resistant chrome finish; this socket set is designed to withstand rigorous usage while maintaining its integrity over time. Each piece features a round head shape with standard head type and has been insulated for added protection when working with electrical systems rated up to an impressive voltage rating of 1,000 V. Despite not being impact-rated or tether-capable these tools are built according to ASTM F1505 standards as well as EN/IEC60900 and NFPA70E regulations.
This robust set comprises of fourteen pieces including eleven standard sockets (sizes:8mm-24mm), two extension bars (125mm &250 mm) and one pear-head ratchet drive tool that operates on hand power only without reversing capabilities but does feature locking functionality for secure operation.The entire kit comes neatly packed in a molded fit plastic case measuring approximately141⁄2 inches wide by12 inches long with33⁄4 inch height providing ample storage space yet compact enough for easy transportation or storage.
Please note that this product does not include flex sockets or deep sockets nor any socket bits but it does come equipped with wrenches making it adequate for most general tasks involving fasteners within the provided size range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. SAE Ratcheting Combination Wrench (45-96-9236)
- WRIGHT TOOL 1 in Drive Impact Socket 80 mm Size, Deep Socket, black oxide (89-80MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 3/4 12 PT ANGL BLK (MTBLK-1224)
- ELESA AISI 304 stainless steel threaded stud, VTT.32-SST-p-M6x30 (VTT-SST-p)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- WIHA 3/8" Drive Socket Set SAE 16 Pieces 1/4 in to 7/8 in , Chrome (30190)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- PROTO 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs (J47354)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- Wiha Sockets & Ratchets