Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D
Mfr # RSCG060672NK
Zoro # G8322903
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # RSCG060672NK
- Zoro # G8322903
- UPC # 786725863471
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Depth | 72 in |
Nominal Enclosure Width | 72 in |
Actual Width | 6.060 in |
Actual Height | 6.060 in |
Each - Width | 6.060 in |
Actual Depth | 72.130 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 72 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 72 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R84240)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- Wiegmann Cable Trays