Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D
Mfr # RSCG060648NK
Zoro # G7623165
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # RSCG060648NK
- Zoro # G7623165
- UPC # 786725863433
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Nominal Enclosure Width | 48 in |
Depth | 48 in |
Usable Opening Depth | 5.88 in |
Each - Width | 6.060 in |
Actual Depth | 48.130 in |
Actual Height | 6.060 in |
Actual Length | 48.13 in |
Actual Width | 6.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 48 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 48 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- Wiegmann Cable Trays