Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D
Mfr # RSCG060636GNK
Zoro # G7521437
original price:
$555.40
56% off
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Steel
Product Information
- Brand Wiegmann
- MFR # RSCG060636GNK
- Zoro # G7521437
- UPC # 786725863426
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Depth | 36 in |
Nominal Enclosure Width | 36 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 36 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 36 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007C54KC)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A1MAU20)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C10B)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wireway, Elbow, 90 Degree, 4x4 Sq In, Gray (L040490)
- WIEGMANN N1 HNGD WIREWAY 2X2X48 CRBN STL, GRAY (HS224)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- Wiegmann Cable Trays